Referencias
Grundfos:SP 17-7 Rp2? 4"3X380-415/50 4.0kW
Rubix:798678327000
fabricante:12A01907
EAN:5700391131103


Resumen técnico
| Tensión | 3x380/400/415 V |
|---|---|
| Potencia | 4 kW |
| Altura de represión | 57 m |
Detalles de producto : SP17-7 RP2 1/2 4p 3X380-415/50 4,0 KW
Grundfos SP are submersible borehole pumps, designed for pumping groundwater. Grundfos SP are all stainless-steel pumps, and they are available in 3 material grades. The pumps are suitable for boreholes in sizes ranging from 4" over 6" and 8" to 10". The motor sizes for the pumps are available in 0. 37-250 kW.
Aplicaciones
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Información técnica
Atributos
| Tensión | 3x380/400/415 V |
|---|---|
| Potencia | 4 kW |
| Altura de represión | 57 m |
| Material | stainless steel |
| Tipo de líquido | water |
| Peso | 35.4 kg |
| Temperatura mínima del fluido | -15 °C |
| Temperatura máxima del fluido | 40 °C |
Mostrar UNSPSC/ECL@SS/Customs
3088,00 € Sin IVA
/ unidad
3736,48 € IVA incluido
- Entrega estimada (15) días