GRASA STABURAGS NBU 12/300 KP [1 KG]

STABURAGS NBU

Ver información técnica
Referencias
Klüber Lubrication:STABURAGS NBU 12/300 KP 1Kg
Rubix:798035309000
fabricante:0170620037
STABURAGS NBU 12/300 KP [1kg]

Detalles de producto : GRASA STABURAGS NBU 12/300 KP [1 KG]


STABURAGS NBU 12/300 KP is a rolling and plain bearing grease based on mineral oil and a barium complex soap thickener. It offers good wear protection and good pressure absorption. STABURAGS NBU 12/300 KP is resistant to water and protects reliably against corrosion.

Cualidades

• Rolling and plain bearing grease
• Good corrosion protection
• Good pressure absorption
• Resistant to water
• Long-term grease
• Reliable wear protection

Información técnica


Atributos
Peso1000 g
Cantidad de paquetescaja
Temperatura mín.-20 °C
Temperatura máx.130 °C
Mostrar UNSPSC/ECL@SS/Customs
252,20 Sin IVA
/ kg
305,16 IVA incluido
  • Entrega estimada (15) días