CARTUCHO 370 GR GRASA KLUBERSYNTH UH1 14-151
Klübersynth UH1 14-151 Grease
Ver información técnicaVer documentosReferencias
Klüber Lubrication:UH1 14-151 370G
Rubix:798675049000
fabricante:0960370590
Documentos
Detalles de producto : CARTUCHO 370 GR GRASA KLUBERSYNTH UH1 14-151
Klübersynth UH1 14-151 was especially developed for the food processing and pharmaceutical industry. Klübersynth UH1 14-151 shows good anti-wear properties, water resistance and corrosion protection as well as a high ageing and oxidation stability. Klübersynth UH1 14-151 is NSF H1 registered and therefore complies with FDA 21 CFR § 178.3570. The lubricant was developed for incidental contact with products and packaging materials in the food-processing, cosmetics, pharmaceutical or animal feed industries. The use of Klübersynth UH1 14-151 can contribute to increase reliability of your production processes. We nevertheless recommend conducting an additional risk analysis, e.g. HACCP.
Cualidades
Very good low-temperature characteristics
Good wear protection
Less susceptible to corrosion and premature bearing failure due to good water resistance
For medium rotating speeds
NSF ISO 21469-certified. Supports compliance with the hygienic requirements of your production
Good wear protection
Less susceptible to corrosion and premature bearing failure due to good water resistance
For medium rotating speeds
NSF ISO 21469-certified. Supports compliance with the hygienic requirements of your production
Información técnica
Atributos
| Temperatura mín. | -45 °C |
|---|---|
| Temperatura máx. | 120 °C |
Mostrar UNSPSC/ECL@SS/Customs
48,76 € Sin IVA
/ unidad
59,00 € IVA incluido
- Entrega estimada (15) días
