Referencias
Milwaukee:M18 ONEFPRT-202X
Rubix:798935230000
fabricante:4933478602
EAN:4058546347956

Documentos
Detalles de producto : REMACHADORA M18 FUEL ONE-KEY 2XM18B2 M18ONEFPRT-202X
M18 ONE-KEY™ FUEL™ pop rivet tool, is an optimised cordless solution that delivers fast, easy riveting while maintaining performance, durability and size. Fasten all blind rivets including aluminium, steel, stainless steel and copper from 4.8 mm, 6.0 mm, 6.4 mm and 7.0 mm to give you a bigger range of applications to be completed. 20,000 N of pulling force with a stroke length of 30 mm gives you the power to complete the larger diameters effortlessly Integrated lanyard ring, on board nose piece storage and wrench, and mandrel collector with transparent end piece. Integrated ONE-KEY™ technology giving the users the complete digital tool management package. Weight with batteries 2,5 kg. Supplied in HD box, with 2 x 2,0 Ah REDLITHIUM™ batteries and 40 min. charger.
Cualidades
•The M18 FUEL™ rivet tool with ONE-KEY™ is an optimised cordless solution that delivers fast, easy riveting while maintaining performance, durability, and size
Pulls up to 900 rivets with a rivet size of 4.8 mm in aluminium or 500 rivets with a size of 6.4 mm in aluminium on a fully charged M18™ 2.0 Ah battery pack
Fasten all blind rivets including aluminium, steel, stainless steel and copper from 4.8 mm, 6.0 mm, 6.4 mm and 7.0 mm to give you a bigger range of applications to be completed
20,000 N of pulling force with a stroke length of 30 mm gives you the power to complete the larger diameters effortlessly
The premium steel alloy 3-jaw design delivers more work between jaw changes
Tool-free access to easily clean jaws. On-board nose piece storage and wrench for user convenience
The transparent mandrel collector allows you to see when the mandrel collector is full, avoiding any mandrel jammings and minimising down time to unblock jammings also avoiding costly repairs at the same time
ONE-KEY™ tool tracking & security offers a free of charge cloud-based tracking network and inventory management platform for your tools. ONE-KEY™ also features a remote locking functionality
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Pulls up to 900 rivets with a rivet size of 4.8 mm in aluminium or 500 rivets with a size of 6.4 mm in aluminium on a fully charged M18™ 2.0 Ah battery pack
Fasten all blind rivets including aluminium, steel, stainless steel and copper from 4.8 mm, 6.0 mm, 6.4 mm and 7.0 mm to give you a bigger range of applications to be completed
20,000 N of pulling force with a stroke length of 30 mm gives you the power to complete the larger diameters effortlessly
The premium steel alloy 3-jaw design delivers more work between jaw changes
Tool-free access to easily clean jaws. On-board nose piece storage and wrench for user convenience
The transparent mandrel collector allows you to see when the mandrel collector is full, avoiding any mandrel jammings and minimising down time to unblock jammings also avoiding costly repairs at the same time
ONE-KEY™ tool tracking & security offers a free of charge cloud-based tracking network and inventory management platform for your tools. ONE-KEY™ also features a remote locking functionality
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Información técnica
Atributos
| Tipo | rivet tool |
|---|---|
| Tensión | 18 V |
Mostrar UNSPSC/ECL@SS/Customs
1053,90 € Sin IVA
/ unidad
1275,22 € IVA incluido
- Entrega estimada (15) días
