Referencias
Freudenberg Sealing Technologies:MN03-10.17 110 X 130 X 0 X 12 X 0 PTFE K212
Rubix:798391001000
fabricante:24339369


Resumen técnico
| Diámetro interior | 110 mm |
|---|---|
| Diámetro exterior | 130 mm |
| Anchura | 12 mm |
Documentos
Detalles de producto : HTS2-9535 110 130 12 K212 PTFE 24339369
Simmerring for open housings. Significantly reduced friction compared to standard geometries due to the patented sealing lip.
Cualidades
•Good dry running properties
Steam resistant
Good thermal conductivity
Type can be easily matched to housing
Anti-adhesive
Steam resistant
Good thermal conductivity
Type can be easily matched to housing
Anti-adhesive
Aplicaciones
Fans;Gearboxes;Compressors;Pumps;Electrical Drives;Mixers;Machine Tools
Información técnica
Atributos
| Diámetro interior | 110 mm |
|---|---|
| Diámetro exterior | 130 mm |
| Anchura | 12 mm |
| Material | ptfe |
| Ejecución | no aplicable |
Mostrar UNSPSC/ECL@SS/Customs
511,71 € Sin IVA
/ unidad
619,17 € IVA incluido
- Entrega estimada (15) días