2016052 1.07/S2-E - EXTRACTOR DE SUJECION RAPIDA TRES PATAS, PERFIL ESTRECHO 200X150 MM
Quick Release Puller
Ver información técnicaVer documentosReferencias
Gedore:1.07/S2-E
Rubix:798176393000
fabricante:2016052
EAN:4036976123616


Resumen técnico
| Número de abrazaderas/garras | 3 |
|---|---|
| Capacidad exterior | 160 mm |
| Profundidad | 150 mm |
Documentos
Detalles de producto : 2016052 1.07/S2-E - EXTRACTOR DE SUJECION RAPIDA TRES PATAS, PERFIL ESTRECHO 200X150 MM
Cualidades
•Industrial quality, 3 arms for optimum load distribution, non-tilting and gentle on material
Strong, ergonomically shaped cross beam
Hook red-hot drop-forged
Self-supporting hooks with T-profile for a form-fit connection
Slim forged hook feet
Patented quick adjustment for simple, safe setting and readjustment - without the use of tools
Can be used as internal puller by repositioning the hooks
Nitrocarburized spindle surface, wear and corrosion resistant
Spindle remains smooth and clean - no need to grease or oil
Crosspiece can be combined with other spindle/hook designs and lengths from the GEDORE puller construction kit
Strong, ergonomically shaped cross beam
Hook red-hot drop-forged
Self-supporting hooks with T-profile for a form-fit connection
Slim forged hook feet
Patented quick adjustment for simple, safe setting and readjustment - without the use of tools
Can be used as internal puller by repositioning the hooks
Nitrocarburized spindle surface, wear and corrosion resistant
Spindle remains smooth and clean - no need to grease or oil
Crosspiece can be combined with other spindle/hook designs and lengths from the GEDORE puller construction kit
Información técnica
Atributos
| Número de abrazaderas/garras | 3 |
|---|---|
| Capacidad exterior | 160 mm |
| Profundidad | 150 mm |
| Fuerza de extracción | 5 t |
| Diámetro | 22 mm |
| Tipo | quick release puller |
Mostrar UNSPSC/ECL@SS/Customs
334,13 € Sin IVA
/ unidad
404,30 € IVA incluido
- Entrega estimada (15) días