Referencias
Gedore:1.15/4-HSP1
Rubix:798175928000
fabricante:1392980
EAN:4036976110227


Resumen técnico
| Número de abrazaderas/garras | 3 |
|---|---|
| Capacidad exterior | 280 mm |
| Profundidad | 310 mm |
Documentos
Detalles de producto : 1392980 1.15/4-HSP1 - EXTRACTOR, HIDRAULICO 280X310 MM
Heavy-duty pattern for the removal of gear wheels, spoked wheels, pulleys, etc. The legs grip automatically. The adjustable reach means that this puller is very versatile.
Cualidades
•Tried and tested, particularly strong design for removing discs, wheels, ball bearings etc
With technical and economical benefits due to the variable clamping reach and automatic grip of the legs
Particularly suitable for pulling off V-belt pulleys and flywheels which are mounted on longer shafts
With the hydraulic spindle, a controlled and safe pulling action is possible at all times
With technical and economical benefits due to the variable clamping reach and automatic grip of the legs
Particularly suitable for pulling off V-belt pulleys and flywheels which are mounted on longer shafts
With the hydraulic spindle, a controlled and safe pulling action is possible at all times
Información técnica
Atributos
| Número de abrazaderas/garras | 3 |
|---|---|
| Capacidad exterior | 280 mm |
| Profundidad | 310 mm |
| Fuerza de extracción | 10 t |
| Diámetro | 32 mm |
| Tipo | puller |
Mostrar UNSPSC/ECL@SS/Customs
579,28 € Sin IVA
/ unidad
700,93 € IVA incluido
- Entrega estimada (15) días