2015714 1.06/S1A-E - EXTRACTOR DE SUJECION RAPIDA DE DOS PATAS, PERFIL ESTRECHO 140X100 MM
Quick Release Puller
Ver información técnicaVer documentosReferencias
Gedore:1.06/S1A-E
Rubix:798176372000
fabricante:2015714
EAN:4036976123463


Resumen técnico
| Número de abrazaderas/garras | 2 |
|---|---|
| Capacidad exterior | 140 mm |
| Profundidad | 100 mm |
Documentos
Detalles de producto : 2015714 1.06/S1A-E - EXTRACTOR DE SUJECION RAPIDA DE DOS PATAS, PERFIL ESTRECHO 140X100 MM
Cualidades
•The forged leg feet are very slim
Particularly suitable for barely accessible places
Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required
Quick release legs for fast, easy set-up and adjustment
Particularly suitable for barely accessible places
Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required
Quick release legs for fast, easy set-up and adjustment
Información técnica
Atributos
| Número de abrazaderas/garras | 2 |
|---|---|
| Capacidad exterior | 140 mm |
| Profundidad | 100 mm |
| Fuerza de extracción | 2.5 t |
| Diámetro | 17 mm |
| Tipo | quick release puller |
Mostrar UNSPSC/ECL@SS/Customs
143,59 € Sin IVA
/ unidad
173,74 € IVA incluido
- Entrega estimada (15) días