Referencias
Gedore:1.14/2
Rubix:798178157000
fabricante:8005380
EAN:4036976104561


Resumen técnico
| Número de abrazaderas/garras | 2 |
|---|---|
| Capacidad exterior | 200 mm |
| Profundidad | 210 mm |
Documentos
Detalles de producto : 8005380 1.14/2 - EXTRACTOR 200X210 MM
Cualidades
•Tried and tested, particularly strong design for removing discs, wheels, ball bearings etc
With technical and economical benefits due to the variable clamping reach and automatic grip of the legs
Particularly suitable for pulling off V-belt pulleys and flywheels which are mounted on longer shafts
Upgradeable with hydraulic spindle
With technical and economical benefits due to the variable clamping reach and automatic grip of the legs
Particularly suitable for pulling off V-belt pulleys and flywheels which are mounted on longer shafts
Upgradeable with hydraulic spindle
Información técnica
Atributos
| Número de abrazaderas/garras | 2 |
|---|---|
| Capacidad exterior | 200 mm |
| Profundidad | 210 mm |
| Fuerza de extracción | 5 t |
| Diámetro | 19 mm |
| Tipo | puller |
Mostrar UNSPSC/ECL@SS/Customs
106,11 € Sin IVA
/ unidad
128,39 € IVA incluido
- Entrega estimada (15) días