Referencias
Bahco:541D-225
Rubix:798212501000
EAN:7314150127290

Detalles de producto : 541D-225
Cualidades
With PVC coated handles for better gripping comfort
High-performance alloy steel
Black epoxy powder coated, anti-corrosion treated
Edges are induction hardened and annealed to withstand high breaking stresses of pulling nails, etc.
High-performance alloy steel
Black epoxy powder coated, anti-corrosion treated
Edges are induction hardened and annealed to withstand high breaking stresses of pulling nails, etc.
Información técnica
Atributos
| Peso neto | 500 g |
|---|---|
| Longitud | 225 mm |
| Peso | 484 g |
| Longitud del pitorro | 27 mm |
| Capacidad de corte | 2.5 mm |
| Tipo | pincer |
Mostrar UNSPSC/ECL@SS/Customs
19,53 € Sin IVA
/ unidad
23,63 € IVA incluido
- Entrega estimada (15) días
