Referencias
Grundfos:CRN5-10 A-P-G-E-HQQE 3x230/400 50Hz
Rubix:798805120000
fabricante:96492985
EAN:5700395932157

Detalles de producto : CRN5-10 A-P-A-E-HQQE 3X330/400 50HZ
Vertical, multistage centrifugal pump with suction and discharge ports on the same level. The pump head and base are in cast iron. All other wetted parts are in stainless steel (EN 1. 4301).
Aplicaciones
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Información técnica
Atributos
| Potencia | 1.5 kW |
|---|---|
| Flujo | 96.7 l/min |
| Altura de represión | 69.7 m |
| Tipo de cebado | no autoaspirante |
| Tipo de bomba centrífuga | multietapa |
| Tensión | 3x230/400 V |
| Temperatura máx. | 120 °C |
Mostrar UNSPSC/ECL@SS/Customs
2630,00 € Sin IVA
/ unidad
3182,30 € IVA incluido
- Entrega estimada (15) días
