Referencias
Grundfos:99221235
Rubix:798718158000
fabricante:99221235
EAN:5712608942082

Detalles de producto : MAGNA1 32-80 180 1X230V PN10
The Grundfos MAGNA1 circulator pump is ideal for basic performance needs in heating and cooling applications. The pump offers basic system control and monitoring and can communicate via a fault relay and digital start/stop.
Aplicaciones
Commercial Air Conditioning;Commercial Heating;Attic;Basement;Bathroom;Domestic Heating;Kitchen;Living Space;District Cooling;District Heating;Industrial Heating
Información técnica
Atributos
| Presión nominal | 10 bar |
|---|---|
| Tipo | magna1 32-80 180 1x230v pn10 |
| Temperatura mín. | 0 °C |
| Temperatura máx. | 40 °C |
| Peso | 4.61 kg |
Mostrar UNSPSC/ECL@SS/Customs
1229,00 € Sin IVA
/ unidad
1487,09 € IVA incluido
- Entrega estimada (15) días
