Referencias
Tsubaki:RS60-RS100
Rubix:798978533000
fabricante:1700306001
EAN:8718472061444

Documentos
Detalles de producto : M-60 (RS60-RS100) (RS-CP02)
All basic components of this chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C).
Cualidades
•RS11-SS to RS35-SS are rollerless chain (only bush) The figure shown is the bush diameter
Connecting links are clip type for sizes RS11-SS to RS60-SS, and cotter type for sizes RS80-SS to RS100-SS
The rivet-type for single-strand and multi-strand chain above RS80-SS is quad-rivet
Connecting links are clip type for sizes RS11-SS to RS60-SS, and cotter type for sizes RS80-SS to RS100-SS
The rivet-type for single-strand and multi-strand chain above RS80-SS is quad-rivet
Información técnica
Atributos
| Peso neto | 703 g |
|---|---|
| Tipo | chain puller |
| Diámetro | 5.96 mm |
| Peso | 703 g |
Mostrar UNSPSC/ECL@SS/Customs
118,84 € Sin IVA
/ unidad
143,80 € IVA incluido
- Entrega estimada (15) días