Referencias
Parker:0562 05 13
Rubix:798032791000
fabricante:0562 05 13
EAN:0820099146447

Detalles de producto : 0562 05 13 GRIFOS DE PURGA DE PUNZON, MACHO BSP CIL.Y METRICA G1/4
Parker Legris compact needle valves can be installed in any system and are designed for applications requiring accurate leak-free fluid control and excellent service life.
Features/Benefits:
- Robust and Easy-to-Use
• Accurate flow control
• Forged brass for improved long-term mechanical strength
• Robust stem for good operational reliability
• Corrosion resistance
- Wide range
• Two materials (nickel-plated brass and stainless steel) suitable for many applications
• Numerous valve and safety accessory configurations
Markets:
• Packaging
• Wearing Apparel
• Lumber & Wood
• Rubber & Tire Processing
• Plastic Processing
• Water
• Rail
Applications:
• Allow/Stop Fluid Circulation on Industrial Circuits with Accuracy
• Suitable for Slightly Corrosive Industrial Fluids
Technologies:
• Pressure relief valve
• Industrial valves
• Gauge valve
• Brass needle valve
• Stainless steel needle valve
Technical Characteristics:
• Fluids:
Brass: Compressed air, water, industrial fluids, etc. Other fluids: contact us
Stainless steel: Many fluids
• Materials: zamk, nickel-plated brass or 316L stainless steel, mineral fibre, nickel-plated shot-blasted brass or stainless steel, silicone free
• Pressure:
Brass: 0 to 120 bar
Stainless steel: 0 to 400 bar
• Temperature:
Brass: -20°C to +100°C (except model 0510)
Stainless steel: -20°C to 180°C
Regulations:
• DI: 97/23/EC (module PED A - diameters greater than 25 mm)
• DI: 2006/42/EC (Machinery Directive)
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
Product Types:
• In-Line Needle Valve, Female BSPP Thread
• In-Line Needle Valve, Male/Female BSPP Thread
• In-Line Needle Valve with Compression Connections
• Right-Angle Needle Valve, Female BSPP Thread
• Right-Angle Needle Valve, Male/Female BSPP Thread
• Needle Drain Valve, Male BSPP and Metric Thread
• Needle Drain Valve, Male NPT Thread
• Automatic Vent Pressure Gauge Valve, Female BSPP Thread
• Pressure Relief Valve, Male BSPP Thread
• Needle Valve, Female BSPP Thread
Features/Benefits:
- Robust and Easy-to-Use
• Accurate flow control
• Forged brass for improved long-term mechanical strength
• Robust stem for good operational reliability
• Corrosion resistance
- Wide range
• Two materials (nickel-plated brass and stainless steel) suitable for many applications
• Numerous valve and safety accessory configurations
Markets:
• Packaging
• Wearing Apparel
• Lumber & Wood
• Rubber & Tire Processing
• Plastic Processing
• Water
• Rail
Applications:
• Allow/Stop Fluid Circulation on Industrial Circuits with Accuracy
• Suitable for Slightly Corrosive Industrial Fluids
Technologies:
• Pressure relief valve
• Industrial valves
• Gauge valve
• Brass needle valve
• Stainless steel needle valve
Technical Characteristics:
• Fluids:
Brass: Compressed air, water, industrial fluids, etc. Other fluids: contact us
Stainless steel: Many fluids
• Materials: zamk, nickel-plated brass or 316L stainless steel, mineral fibre, nickel-plated shot-blasted brass or stainless steel, silicone free
• Pressure:
Brass: 0 to 120 bar
Stainless steel: 0 to 400 bar
• Temperature:
Brass: -20°C to +100°C (except model 0510)
Stainless steel: -20°C to 180°C
Regulations:
• DI: 97/23/EC (module PED A - diameters greater than 25 mm)
• DI: 2006/42/EC (Machinery Directive)
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
Product Types:
• In-Line Needle Valve, Female BSPP Thread
• In-Line Needle Valve, Male/Female BSPP Thread
• In-Line Needle Valve with Compression Connections
• Right-Angle Needle Valve, Female BSPP Thread
• Right-Angle Needle Valve, Male/Female BSPP Thread
• Needle Drain Valve, Male BSPP and Metric Thread
• Needle Drain Valve, Male NPT Thread
• Automatic Vent Pressure Gauge Valve, Female BSPP Thread
• Pressure Relief Valve, Male BSPP Thread
• Needle Valve, Female BSPP Thread
Tipo de accionamiento: Manual
Aplicación: Circuitos de agua, máquinas herramienta, industria del caucho, embalaje, textil, neumática
Material del cuerpo: Latón
Material del cuerpo: LATÓN
Marca: Legris
Configuración: n/a
Conexión 1 Tamaño de rosca (métrico): G1/4
Estilo de rosca de conexión 1: BSPP
Tamaño de conexión: G1/4
Tipo de conexión: BSPP
Ciclos por vida útil: n/a
Diámetro nominal (dn): 5
División: División de conectores de baja presión para Europa
Caudal: de 6,98 a 22,98 NL/min a 6 bar (H20)
Para tipo de fluido: aire, agua, gases inertes, aceite
Función: n/a
Tipo de manija: Palanca de mariposa (latón)
Industria: Equipos de fabricación industrial
Caudal máximo: 6,98 NL/min a 6 bar (H20), 22,98 NL/min a 6 bar (H20)
Presión máxima de funcionamiento: 120, 12, 1740
Temperatura máxima de funcionamiento: 100, 212
Temperatura mínima de funcionamiento: -20, -4
Tipo de montaje: En línea
Número de puertos: n/a
Tipo de funcionamiento: Accionado por palanca
Tamaño del orificio: 5
Serie de productos: Válvulas de aguja de latón
Estilo del producto: Válvula de drenaje macho
Tipo de producto: Válvulas de aguja
Tipo de producto: Válvulas de aguja de latón
Cantidad por caja: 10
Región de origen: Francia
Material del sello: n/a
Material del asiento: n/a
Forma: Válvula de drenaje de aguja macho
Material del manguito: Latón
Especificaciones cumplidas: DI: 97/23/CE (módulo PED A - diámetros superiores a 25 mm)
Tecnología: Manejo de fluidos y gases, control de procesos, neumática
Peso: 0,04, 0,088
Aplicación: Circuitos de agua, máquinas herramienta, industria del caucho, embalaje, textil, neumática
Material del cuerpo: Latón
Material del cuerpo: LATÓN
Marca: Legris
Configuración: n/a
Conexión 1 Tamaño de rosca (métrico): G1/4
Estilo de rosca de conexión 1: BSPP
Tamaño de conexión: G1/4
Tipo de conexión: BSPP
Ciclos por vida útil: n/a
Diámetro nominal (dn): 5
División: División de conectores de baja presión para Europa
Caudal: de 6,98 a 22,98 NL/min a 6 bar (H20)
Para tipo de fluido: aire, agua, gases inertes, aceite
Función: n/a
Tipo de manija: Palanca de mariposa (latón)
Industria: Equipos de fabricación industrial
Caudal máximo: 6,98 NL/min a 6 bar (H20), 22,98 NL/min a 6 bar (H20)
Presión máxima de funcionamiento: 120, 12, 1740
Temperatura máxima de funcionamiento: 100, 212
Temperatura mínima de funcionamiento: -20, -4
Tipo de montaje: En línea
Número de puertos: n/a
Tipo de funcionamiento: Accionado por palanca
Tamaño del orificio: 5
Serie de productos: Válvulas de aguja de latón
Estilo del producto: Válvula de drenaje macho
Tipo de producto: Válvulas de aguja
Tipo de producto: Válvulas de aguja de latón
Cantidad por caja: 10
Región de origen: Francia
Material del sello: n/a
Material del asiento: n/a
Forma: Válvula de drenaje de aguja macho
Material del manguito: Latón
Especificaciones cumplidas: DI: 97/23/CE (módulo PED A - diámetros superiores a 25 mm)
Tecnología: Manejo de fluidos y gases, control de procesos, neumática
Peso: 0,04, 0,088
Información técnica
Atributos
| Peso neto | 40 g |
|---|---|
| Peso con embalaje | 413 g |
| Tipo | 562 |
| Tipo de racor | g1/4 |
| 60 mm | |
| 60 mm |
Mostrar UNSPSC/ECL@SS/Customs
17,16 € Sin IVA
/ unidad
20,76 € IVA incluido
- En stock; entrega ≈24/48h
