Referencias
Facom:779.CL5PB
Rubix:798939171000
EAN:3662424144936

Detalles de producto : LAMPARA DE INSPECCION LED 779.CL5PB
La lámpara que no perderá.
Con tecnología FIND My LIGHT.
Cuerpo articulado para orientar la luz, gancho e imanes para acomodar mejor en el área de trabajo.
Potente con 600lm dutante 3,5 horas o 300 lm durante 6,5 horas.
Con insertos de colores para su fácil identificación Indicador de carga LCD IP67 (resistente al polvo y al agua)
Con tecnología FIND My LIGHT.
Cuerpo articulado para orientar la luz, gancho e imanes para acomodar mejor en el área de trabajo.
Potente con 600lm dutante 3,5 horas o 300 lm durante 6,5 horas.
Con insertos de colores para su fácil identificación Indicador de carga LCD IP67 (resistente al polvo y al agua)
Cualidades
•Robust design: Impact-resistant casing (IK08). Resistant to workshop solvents and common chemical products, and being immersed in water (IP67)
Alarm is triggered when the battery charge level is low, avoiding the risk of the user leaving the light behind after a repair
First product in a series of smart, connected professional automotive tools as part of the FACOM ‘Garage of the Future’ initiative
Unique rotating base allows the light to be angled precisely in awkward or limited spaces, for maximum flexibility
Versatile design allows up to six lights to be used together at any one time thanks to multiple frequency channels
Alarm is triggered when the battery charge level is low, avoiding the risk of the user leaving the light behind after a repair
First product in a series of smart, connected professional automotive tools as part of the FACOM ‘Garage of the Future’ initiative
Unique rotating base allows the light to be angled precisely in awkward or limited spaces, for maximum flexibility
Versatile design allows up to six lights to be used together at any one time thanks to multiple frequency channels
Información técnica
Atributos
| Luminosidad | 600 lm |
|---|---|
| Tensión | 4.2 V |
Mostrar UNSPSC/ECL@SS/Customs
301,36 € Sin IVA
/ unidad
364,65 € IVA incluido
- Entrega estimada (15) días