LINTERNA LED RECARGABLE COB FINA 450 LM 360º USB
Linterna LED recargable cob fina
Ver información técnicaVer documentosReferencias
Roebuck:887727
Rubix:798983490000
EAN:3660338411021
Documentos
Detalles de producto : LINTERNA LED RECARGABLE COB FINA 450 LM 360º USB
Luz LED COB Slim recargable de iones de litio. Base magnética de 360°, con gancho. Interruptor de regulación de la luz principal. Función de luz superior.
LED Type 1x SMD LED + 1x COB LED
Lighting Power top light 120 lumens
Lighting Power main light 60 to 450 lumens (dimming switch)
Battery 3.7V 2600mAh Li-ion battery
Running time Top light : 10h / Main light : up to 16h
Charging time 4h
Lighting Power top light 120 lumens
Lighting Power main light 60 to 450 lumens (dimming switch)
Battery 3.7V 2600mAh Li-ion battery
Running time Top light : 10h / Main light : up to 16h
Charging time 4h
Información técnica
Atributos
| Luminosidad | 450 lm |
|---|
Mostrar UNSPSC/ECL@SS/Customs
70,87 € Sin IVA
/ unidad
85,75 € IVA incluido
- En stock; entrega ≈24/48h






