ATORNILLADOR IMPACTO M18 FUEL SURGE 1/4 HEX 2XM18B5 M18FQID-502X
Hydraulic Impact Driver
Ver información técnicaVer documentosReferencias
Milwaukee:M18 FQID-502X
Rubix:798935236000
fabricante:4933451790
EAN:4002395277636

Documentos
Detalles de producto : ATORNILLADOR IMPACTO M18 FUEL SURGE 1/4 HEX 2XM18B5 M18FQID-502X
Cualidades
•The M18 FUEL™ SURGE™ ¼″ Hex hydraulic driver is Milwaukee Tool's quietest impact driver
FLUID-DRIVE™ hydraulic powertrain reduces metal on metal contact within the tool, delivering quieter operation, smoother performance and increased durability over a standard impact
Delivers same performance in wood fastening as standard brushless impact drivers
POWERSTATE™ brushless motor delivers up to 0 - 3.000 rpm with constant power output to drive screws faster
REDLINK PLUS™ intelligence system delivers the most advanced digital overload protection for tool and battery and uniquely enhances the tool performance under load
4-Mode DRIVE CONTROL allows the user to shift into four different speed and torque settings to maximise application versatility
Self-tapping screw mode is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking and stripping out screws
REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
Individual battery cell monitoring optimises tool run time and ensures long term pack durability
¼″ Hex chuck for quick and easy bit change
On board fuel gauge and LED light
Flexible battery system: works with all MILWAUKEE® M18™ batteries
FLUID-DRIVE™ hydraulic powertrain reduces metal on metal contact within the tool, delivering quieter operation, smoother performance and increased durability over a standard impact
Delivers same performance in wood fastening as standard brushless impact drivers
POWERSTATE™ brushless motor delivers up to 0 - 3.000 rpm with constant power output to drive screws faster
REDLINK PLUS™ intelligence system delivers the most advanced digital overload protection for tool and battery and uniquely enhances the tool performance under load
4-Mode DRIVE CONTROL allows the user to shift into four different speed and torque settings to maximise application versatility
Self-tapping screw mode is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking and stripping out screws
REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
Individual battery cell monitoring optimises tool run time and ensures long term pack durability
¼″ Hex chuck for quick and easy bit change
On board fuel gauge and LED light
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Información técnica
Atributos
| Tensión | 18 V |
|---|---|
| Par máximo | 50 N.m |
| Peso | 1.7 kg |
| Inalámbrico | si |
| Capacidad de la batería | 5 Ah |
| Modelo | m18 |
Mostrar UNSPSC/ECL@SS/Customs
538,90 € Sin IVA
/ unidad
652,07 € IVA incluido
Entrega estimada (15) días
