Referencias
Dewalt:D25481K-QS
Rubix:799207365000
EAN:5035048648919




Detalles de producto : MARTILLO COMBINADO SDS-MAX D25481K-QS
Perform & Protect: low vibration at 9.4m/s², minimising user fatigue.
Cualidades
•Ideal for drilling anchor fixing and through holes in concrete and masonry from 12 to 40 mm in diameter. Core drilling up to 100 mm
Ergonomic, compact and slim line design maximises control and offers easy access to confined spaces
Rotation stop mode for chiselling and impact stop mode for rotary only drilling with dry diamond cores
Ergonomic, compact and slim line design maximises control and offers easy access to confined spaces
Rotation stop mode for chiselling and impact stop mode for rotary only drilling with dry diamond cores
Aplicaciones
Drilling anchor fixing and through holes
Información técnica
Atributos
| Peso | 5.9 kg |
|---|---|
| Inalámbrico | no |
| Velocidad sin carga | 540 rpm |
| Potencia | 1050 W |
| Portaherramientas | sds max |
Mostrar UNSPSC/ECL@SS/Customs
557,65 € Sin IVA
/ unidad
674,76 € IVA incluido
- Entrega estimada (15) días