Referencias
Stanley:FME1250K-QS
Rubix:799088956000
EAN:5035048439968

Detalles de producto : MARTILLO COMBINADO SDS-PLUS 1.250W FME1250K-QS
Cualidades
•3 Modes (hammer drilling, chiselling & rotary drilling), suitable for a variety of tasks
Pneumatic hammer mechanism delivers up to 4,100 beats per minute
Variable speed switch allows for maximum control of application
Brush wear indicator allows for planned maintenance minimising down time
Depth guide assists the user in carrying out repeat applications
High performance, non slip SDS+ chuck for quick accessory fitment
Pneumatic hammer mechanism delivers up to 4,100 beats per minute
Variable speed switch allows for maximum control of application
Brush wear indicator allows for planned maintenance minimising down time
Depth guide assists the user in carrying out repeat applications
High performance, non slip SDS+ chuck for quick accessory fitment
Información técnica
Atributos
| Peso | 5.4 kg |
|---|---|
| Inalámbrico | no |
| Potencia | 1250 W |
| Capacidad de perforación de metal | 13 mm |
| Portaherramientas | sds plus |
Mostrar UNSPSC/ECL@SS/Customs
154,85 € Sin IVA
/ unidad
187,37 € IVA incluido
- Entrega estimada (15) días




