Referencias
Stieber:ASNU 30
Rubix:930403001070


Resumen técnico
| Diámetro interior | 30 mm |
|---|---|
| Diámetro exterior | 72 mm |
| Anchura | 27 mm |
Documentos
Detalles de producto : NFS 30 = ASNU30
Type ASNU is a roller type freewheel non-bearing supported. Bearings are required to support axial and radial loads. Lubrication and sealing must also be provided by the installation. Nominal outer diameter is the same as a series 63.. ball bearing.A typical arrangement is to install this type alongside a bearing within the same location tolerances, as shown on the following page. The inner race is keyed to the shaft. The outer race has positive n6 tolerance, to give a press fit in a H7* housing. Additional side notches in the outer race provide for positive torque transmission.If the housing is to K6* tolerance, use of the notches is not necessary, but the housing must be strong enough to not expand after assembly. This design can accept an axial misalignment of inner and outer race of ± S/2*.
Información técnica
Atributos
| Diámetro interior | 30 mm |
|---|---|
| Diámetro exterior | 72 mm |
| Anchura | 27 mm |
| Material | steel |
| Serie | asnu |
| Diámetro del orificio | 30 |
Mostrar UNSPSC/ECL@SS/Customs
239,86 € Sin IVA
/ unidad
290,23 € IVA incluido
- Entrega estimada (15) días