Referencias
Stieber:RSBW80
Rubix:930908000070


Resumen técnico
| Diámetro interior | 80 mm |
|---|---|
| Diámetro exterior | 190 mm |
| Anchura | 70 mm |
Documentos
Detalles de producto : RSBW 80
Type RSBW is a DC sprag type freewheel. It is self-contained, centred by plain bearings for low rotational speeds and sealed using shield protected O-Rings. Unit is delivered grease lubricated ready for installation in either a horizontal or vertical position. Primarily used as a backstop, this type provides a high torque capacity with a minimum space requirement. The design allows installation in difficult environments such as high humidity or water splash areas. A bolt, secured to a fixed part of the machine and passing through the slot in the torque arm, provides the rotational stop. Radial clearance on this bolt should be equal to 1–3 % of the slot width. The torque arm and the bearings must not be pre-stressed
Cualidades
High torque capacityMinimum space requirementEasy installation in difficult environment
Aplicaciones
Machine spindleServo motorsRadial actuatorsPower transmission applications
Información técnica
Atributos
| Diámetro interior | 80 mm |
|---|---|
| Diámetro exterior | 190 mm |
| Anchura | 70 mm |
| Material | steel |
| Serie | rsbw |
| Diámetro del orificio | 80 h7 |
Mostrar UNSPSC/ECL@SS/Customs
- Entrega estimada (15) días