BOMBA NB-65-160/173

End Suction Close Coupled Pump

Ver información técnicaVer documentos

Referencias

Grundfos:NB65-160/173 A-F2-A-BQQE
Rubix:798799213000
fabricante:98043988
EAN:5710628016660
brand logo

Resumen técnico

Potencia15 kW
Flujo1923.33 l/min
Altura de represión34.74 m
Ver todas las caracteristicas

Documentos

Detalles de producto : BOMBA NB-65-160/173


Non-self-priming, single-stage, centrifugal volute pump designed according to ISO 5199 with dimensions and rated performance according to EN 733 (10 bar).Flanges are PN 16 with dimensions according to EN 1092-2. The pump has an axial suction port, radial discharge port, horizontal shaft and a back pull-out design enabling removal of the motor, motor stool, cover and impeller without disturbing the pump housing or pipework. The unbalanced rubber bellows seal is according to DIN EN 12756.The pump is close-coupled to a fan-cooled asynchronous motor

Información técnica


Atributos
Potencia15 kW
Flujo1923.33 l/min
Altura de represión34.74 m
Tipo de cebadono autoaspirante
Tipo de bomba centrífugauna etapa
Tensión380/415;660/690 V
Temperatura máx.120 °C
5050,00 € Sin IVA
/ unidad
6110,50 € IVA incluido
  • Entrega estimada (15) días