NB 65-315/282AAF2AESBQQEMW3 [98257226]

End Suction Close Coupled Pump

Ver información técnica

Referencias

Grundfos:NB65-315/282 A-F2-A-BQQE
Rubix:798522284000
fabricante:98257226
EAN:5711492192825
brand logo

Resumen técnico

Potencia7.5 kW
Flujo1177 l/min
Altura de represión25.11 m
Ver todas las caracteristicas

Detalles de producto : NB 65-315/282AAF2AESBQQEMW3 [98257226]


Non-self-priming, single-stage, centrifugal volute pump designed according to ISO 5199 with dimensions and rated performance according to EN 733 (10 bar).Flanges are PN 16 with dimensions according to EN 1092-2. The pump has an axial suction port, radial discharge port, horizontal shaft and a back pull-out design enabling removal of the motor, motor stool, cover and impeller without disturbing the pump housing or pipework. The unbalanced rubber bellows seal is according to DIN EN 12756.The pump is close-coupled to a fan-cooled asynchronous motor

Información técnica


Atributos
Potencia7.5 kW
Flujo1177 l/min
Altura de represión25.11 m
Tipo de cebadono autoaspirante
Tipo de bomba centrífugauna etapa
Tensión3 x 380-420d/660-725y v V
Temperatura mín.120 °C
Temperatura máx.120 °C
4748,00 € Sin IVA
/ unidad
5745,08 € IVA incluido
  • Entrega estimada (15) días