CALIBRE TALLER DIGITAL CARA MEDIA INTERIOR REDONDEADA 300 MM 12 IN IP67
Digital Caliper
Ver información técnicaVer documentosReferencias
Tesa Technology:00530423
Rubix:799230290000
EAN:7630041106350

Resumen técnico
| Rango de medición, mínimo | 0 mm |
|---|---|
| Rango de medición, máximo | 300 mm |
Documentos
Detalles de producto : CALIBRE TALLER DIGITAL CARA MEDIA INTERIOR REDONDEADA 300 MM 12 IN IP67
Digital workshop caliper with locking screw, rounded internal measuring faces and data transmission.
Cualidades
•Robust construction to ensure longevity and stability of results over time
High degree of protection against dust and liquids (even when the data sending cap is connected)
Measurement - Reading comfort with large high-contrast display
Comfortable handling with ergonomic grip for ease of use
Autonomies - Long battery life avoiding too frequent battery changes
Data Management – Sending values to computer via TLC port (cable or wireless)
High degree of protection against dust and liquids (even when the data sending cap is connected)
Measurement - Reading comfort with large high-contrast display
Comfortable handling with ergonomic grip for ease of use
Autonomies - Long battery life avoiding too frequent battery changes
Data Management – Sending values to computer via TLC port (cable or wireless)
Información técnica
Atributos
| Rango de medición, mínimo | 0 mm |
|---|---|
| Rango de medición, máximo | 300 mm |
| Resolución | 0.01 mm |
| Longitud del pitorro | 80 mm |
| Peso | 414 g |
Mostrar UNSPSC/ECL@SS/Customs
496,00 € Sin IVA
/ unidad
600,16 € IVA incluido
- Entrega estimada en (15) días