NIVEL LASER STHT77499-1 ALCANCE 16 M

Cross Line Green Beam Laser Level

Ver información técnica

Referencias

Stanley:STHT77499-1
Rubix:799154668000
EAN:3253561774997
brand logo

Resumen técnico

Detalles de producto : NIVEL LASER STHT77499-1 ALCANCE 16 M


Cualidades

•Projects 1 horizontal and 1 vertical line to create a cross line
Green beam Laser diode provides full brightness for visibility and extended working range
Can be flipped on its back for ceiling applications
Rated to IP50 to protect against dust
Pendulum lock for safe transportation
Suitable for internal use
Includes Quicklink™ bracket system and soft pouch

Información técnica


Atributos
Tipoláser
Error admisible4.5 mm/mn
90,25 Sin IVA
/ unidad
109,20 IVA incluido
  • Entrega estimada (15) días