Referencias
SMC:KDM20-06
Rubix:751607023043
fabricante:KDM20-06
Documentos
Detalles de producto : KDM20-06
Rectangular multi-connector series KDM has substantial reduction in mounting space in comparison with a model requiring many union joints for panels and partitions, this model needs only a small space. KDM is suitable for use with positive pressure and vacuum. It is possible to create a multi-connector with mixed tube sizes.
KDM, Multiconector rectangular
Información técnica
Atributos
| Tipo | conector kdm |
|---|
Mostrar UNSPSC/ECL@SS/Customs
164,28 € Sin IVA
/ unidad
198,78 € IVA incluido
- Entrega estimada (15) días