Referencias
Grundfos:CM25-2 A-R-G-E-AQQE F-A-A-N
Rubix:798693474000
fabricante:98880198
EAN:5712602862225


Resumen técnico
| Potencia | 4 kW |
|---|---|
| Altura de represión | 29.68 m |
| Tipo de bomba centrífuga | multietapa |
Detalles de producto : CM25-2 A-R-G-E-AQQE F-A-A-N
CM is a reliable, quiet and compact horizontal end-suction pump. The modular pump design makes it easy to make customised solutions. CM is available in cast iron and stainless steel.
Aplicaciones
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Información técnica
Atributos
| Potencia | 4 kW |
|---|---|
| Altura de represión | 29.68 m |
| Tipo de bomba centrífuga | multietapa |
| Tensión | 3x220/240d / 380/415y V |
Mostrar UNSPSC/ECL@SS/Customs
2142,00 € Sin IVA
/ unidad
2591,82 € IVA incluido
- Entrega estimada (15) días