Referencias
Abus:64TI/20
Rubix:798807717000
fabricante:55878
EAN:4003318558788

Detalles de producto : CANDADO 64TI/20
Cuerpo de candado de aleación especial TITALIUM de doble enganche, rotor cromado y arco de acero endurecido tratado con un recubrimiento especial contra el corte y la oxidación NANOPTROTEC.
Cualidades
Cutting-edge technology: Made from a completely innovative material, a lightweight aluminum alloy that is both robust and lightweight, the Titalium' series offers 4 ranges of padlocks to suit every need.Lightweight and secure:The Titalium' series is a first-rate alternative to the classic brass padlock. It boasts 30% less weight for a comparable level of security.
Aplicaciones
- 20 + 25 mm: protection of objects of low value or with a low risk of theft- From 30 mm: protection of objects of medium value or with an above-average risk of theft- 20 + 25 mm: for securing bags, suitcases, trunks, cassettes, etc.- From 30 mm for securing chains, doors, gates, lockers and checkroom cupboards, tool boxes, cellar windows, sheds, etc.
Información técnica
Atributos
| Material/acabado | Titanio |
|---|---|
| Modelo | 64ti/20 |
| Tipo | various |
| Peso | 20 g |
| Número de llaves | 2 |
Mostrar UNSPSC/ECL@SS/Customs
5,56 € Sin IVA
/ unidad
6,73 € IVA incluido
- Entrega estimada (15) días