Referencias
Facom:ROLL.UC3S2DM4
Rubix:798980006000
fabricante:ROLL.UC3S2DM4
EAN:3662424107207




Resumen técnico
| Número de cajones | 2 |
|---|---|
| Carga admisible | 250 kg |
| Profundidad | 515 mm |
Detalles de producto : CARRO 4 MODULOS ROLL.UC3S2DM4
Cualidades
•3-level utility cart M4 with 2 drawers
Large worktop: Large 750 x 460 mm fibre-filled polypropylene surface, resistant to impacts and hydrocarbons and to a static load of 200 kg
Even more functional: Integrated bi-material handle with soft grip on each side of the trolley. One for moving and one for lifting the trolley over obstacles
Dedicated space for 8 screwdrivers
Integrated edges prevent tools from falling while moving
2 metal shelves with removable black ABS panels for protection and easy maintenance
2 possible positions for the central shelf
2 drawers which can be fitted with thermoshaped or foam modules from FACOM Modular system program
Drawers useful dimensions: L 759 x D 421 x H 60 mm
Load resistance per drawer: 25 kg
Centralised locking system with key, supplied with 2 keys, 1 of which is hinged
Shelves dimensions: L 785 x D 500 x H 28 mm
Manoeuvrability: 4 wheels diameter 125 mm, 2 fixed and 2 swivel
Delivered unassembled: Quick and easy assembly using screws and nuts
Large worktop: Large 750 x 460 mm fibre-filled polypropylene surface, resistant to impacts and hydrocarbons and to a static load of 200 kg
Even more functional: Integrated bi-material handle with soft grip on each side of the trolley. One for moving and one for lifting the trolley over obstacles
Dedicated space for 8 screwdrivers
Integrated edges prevent tools from falling while moving
2 metal shelves with removable black ABS panels for protection and easy maintenance
2 possible positions for the central shelf
2 drawers which can be fitted with thermoshaped or foam modules from FACOM Modular system program
Drawers useful dimensions: L 759 x D 421 x H 60 mm
Load resistance per drawer: 25 kg
Centralised locking system with key, supplied with 2 keys, 1 of which is hinged
Shelves dimensions: L 785 x D 500 x H 28 mm
Manoeuvrability: 4 wheels diameter 125 mm, 2 fixed and 2 swivel
Delivered unassembled: Quick and easy assembly using screws and nuts
Aplicaciones
Workstation and Storage
Información técnica
Atributos
| Número de cajones | 2 |
|---|---|
| Carga admisible | 250 kg |
| Profundidad | 515 mm |
| Altura | 972 mm |
| Color | rojo |
Mostrar UNSPSC/ECL@SS/Customs
356,00 € Sin IVA
/ unidad
430,76 € IVA incluido
- Entrega estimada (15) días