Referencias
Gedore:1110 WMW-2
Rubix:798570781000
fabricante:2954435
EAN:4010886947272

Detalles de producto : 2954435 CARRO PORTA-HERRAMIENTAS WORKMO AN2
Tool trolley WorkMo B2 Modular tool trolley Consisting of: 1110 WM 24, 1110 WM 221, 1110 WMR 23 and 1110 WMHP 2 Mobile as complete unit or portable single units Ideal for transportation from the workshop to changing workplaces 6 drawers fully extendable suited for GEDORE 1500 ES/1500 CT modules For 2x 1/3 modules or 1x 2/3 module One compartment with locking device for GEDORE L-BOXX® 136 no. 1100 L (not included) Light and sturdy aluminum-plastic mix Mobile with roller skids with 4 swivel castors, 2 of them with total brake Wooden worktop for assembly work Compatible with Sortimo® vehicle equipments and load securing Crash testet Dimensions: W 526 x D 396 x H 1172 mm Weight advantage (up to 50 % lighter than comparable solutions!)
Información técnica
Atributos
| Número de cajones | 6 |
|---|---|
| Anchura | 526 mm |
| Profundidad | 396 mm |
| Altura | 1172 mm |
| Número de elementos | 1 |
| Color | negro |
Mostrar UNSPSC/ECL@SS/Customs
1197,25 € Sin IVA
/ unidad
1448,67 € IVA incluido
- Entrega estimada (15) días
