Referencias

Detalles de producto : 2954443 CARRO PORTA-HERRAMIENTAS WORKMO AN3
Modular tool trolley. Consisting of: 1110 WM 34, 1110 WM 321, 1110 WMR 23 and 1110 WMHP 3. Mobile as complete unit or portable single units. Ideal for transportation from the workshop to changing workplaces. 6 drawers fully extendable suited for Gedore 1500 ES/1500 CT modules. For 4x 1/3 modules or 2x 2/3 modules. One compartment with locking device for Gedore L-BOXX® 136 no. 1100 L and Gedore S-BOXX® no. 1110 WMSB 3 (both not included). Light and sturdy aluminum-plastic mix. Mobile with roller skids with 4 swivel castors, 2 of them with total brake. Wooden worktop for assembly work. Compatible with Sortimo® vehicle equipments and load securing. Crash testet. Dimensions: W 789 x D 396 x H 1172 mm. Weight advantage (up to 50 % lighter than comparable solutions!).
Información técnica
| Número de cajones | 6 |
|---|---|
| Anchura | 789 mm |
| Profundidad | 396 mm |
| Altura | 1172 mm |
- Entrega estimada (15) días
