Referencias
Timken:13836
Rubix:501383600001
EAN:0053893179803




Resumen técnico
| Diámetro exterior | 65.088 mm |
|---|---|
| Anchura | 9.525 mm |
| Holgura del rodamiento | cn |
Detalles de producto : 13836
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Información técnica
Atributos
| Diámetro exterior | 65.088 mm |
|---|---|
| Anchura | 9.525 mm |
| Holgura del rodamiento | cn |
| Material | steel |
Mostrar UNSPSC/ECL@SS/Customs
34,58 € Sin IVA
/ unidad
41,84 € IVA incluido
- Entrega estimada (15) días