Referencias
Timken:29585
Rubix:502958500001
EAN:0053893237527



Documentos
Detalles de producto : 29585
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Información técnica
Atributos
| Diámetro interior | 63.5 mm |
|---|---|
| Anchura | 25.4 mm |
| Peso | 2.21 kg |
| Material | stamped steel (cage) |
Mostrar UNSPSC/ECL@SS/Customs
107,46 € Sin IVA
/ unidad
130,03 € IVA incluido
- Entrega estimada (15) días