Referencias
Bahco:BH33000
Rubix:798847317000
EAN:7314150178674

Documentos
Detalles de producto : PAREJA DE CABALLETES 3TNS
Soportes para gato, por par. Sistema de posiciones con clic, pasador de seguridad, base extra ancha.
Cualidades
•Jack stand with ratcheting positioning system
Extra large base area improves stability
It also prevents the unit from sinking into the ground
Two jack stand models available with different load capacities
Safety pin locking system
TUV approved and GS certified
Sold in pairs
Extra large base area improves stability
It also prevents the unit from sinking into the ground
Two jack stand models available with different load capacities
Safety pin locking system
TUV approved and GS certified
Sold in pairs
Información técnica
Atributos
| Peso neto | 7500 g |
|---|---|
| Capacidad de carga | 3 t |
| Altura | 425 mm |
Mostrar UNSPSC/ECL@SS/Customs
58,23 € Sin IVA
/ unidad
70,46 € IVA incluido
- Entrega estimada en ( 5 ) días
