Referencias
Bahco:4128-JT-H
Rubix:799208143000
EAN:7311518267810

Documentos
Detalles de producto : SERRUCHOS PODA C/MANGO 4128-JT-H
Cualidades
•Sword saw especially designed for wine and fruit growing
JT blade with aggressive teeth designed for winter pruning
Less friction and a clean finish from the conically ground profile
Fast and clean cutting with Japanese teething
Non-set teeth, refillable, for a smooth cutting surface
Comfortable, non-fatigue two-component handle
Safer handling due to the integrated knuckle protector
Replacement blades available
JT blade with aggressive teeth designed for winter pruning
Less friction and a clean finish from the conically ground profile
Fast and clean cutting with Japanese teething
Non-set teeth, refillable, for a smooth cutting surface
Comfortable, non-fatigue two-component handle
Safer handling due to the integrated knuckle protector
Replacement blades available
Aplicaciones
Cutting
Información técnica
Atributos
| Peso neto | 400 g |
|---|---|
| Longitud | 280 mm |
| Tipo | sierra de mano |
| Dientes | 7 mm |
Mostrar UNSPSC/ECL@SS/Customs
25,32 € Sin IVA
/ unidad
30,64 € IVA incluido
- Entrega estimada (15) días
