Referencias
Gedore:5.10
Rubix:798179824000
fabricante:1868195
EAN:4036976113624

Documentos
Detalles de producto : 1868195 5.10 - PANTALLA DE SEGURIDAD TAM. 1
Safety cover size 1 At pulling forces of 18 t, these PVC safety covers provide maximum active-safety protection from suddenly detaching ball bearings, driving pinions or small parts. The safety covers are extremely flexible, making them suitable for all situations. Dimensions 510 x 915 mm Double-ply welded = double safety (total thickness at 0.5 mm = 1.0 mm) Tear strength: longitudinal 23 N/mm2 - lateral 21 N/mm2 Two straps for variable adjustment Press stud fasteners for added safety - no flapping ends UV resistant Temperature resistant at -25 °C to +50 °C Storage in the supplied carry bag guarantees long service life
Información técnica
Atributos
| Material | polyvinyl chloride |
|---|---|
| Anchura | 510 mm |
| Altura | 915 mm |
| Color | incoloro |
| Número de elementos | 1 |
Mostrar UNSPSC/ECL@SS/Customs
167,72 € Sin IVA
/ unidad
202,94 € IVA incluido
- Entrega estimada en (15) días