Referencias
Freudenberg Sealing Technologies:24339351
Rubix:798390989000
fabricante:24339351

Documentos
Detalles de producto : HTS2-9535 55 70 8 K212 PTFE 24339351
Simmerring for open housings. Significantly reduced friction compared to standard geometries due to the patented sealing lip.
Cualidades
•Good dry running properties
Steam resistant
Good thermal conductivity
Type can be easily matched to housing
Anti-adhesive
Steam resistant
Good thermal conductivity
Type can be easily matched to housing
Anti-adhesive
Aplicaciones
Fans;Gearboxes;Compressors;Pumps;Electrical Drives;Mixers;Machine Tools
Información técnica
Atributos
| Diámetro interior | 55 mm |
|---|---|
| Diámetro exterior | 70 mm |
| Anchura | 8 mm |
| Material | ptfe |
| Ejecución | no aplicable |
Mostrar UNSPSC/ECL@SS/Customs
286,60 € Sin IVA
/ unidad
346,79 € IVA incluido
- Entrega estimada (15) días
