Referencias
Freudenberg Sealing Technologies:MN03-10.17 30 X 40 X 0 X 7 X 0 PTFE K212
Rubix:798390979000
fabricante:24339339

Documentos
Detalles de producto : HTS2-9535 30 40 7 K212 PTFE 24339339
Simmerring for open housings. Significantly reduced friction compared to standard geometries due to the patented sealing lip.
Cualidades
•Good dry running properties
Steam resistant
Good thermal conductivity
Type can be easily matched to housing
Anti-adhesive
Steam resistant
Good thermal conductivity
Type can be easily matched to housing
Anti-adhesive
Aplicaciones
Fans;Gearboxes;Compressors;Pumps;Electrical Drives;Mixers;Machine Tools
Información técnica
Atributos
| Diámetro interior | 30 mm |
|---|---|
| Diámetro exterior | 40 mm |
| Anchura | 7 mm |
| Material | ptfe |
| Ejecución | no aplicable |
Mostrar UNSPSC/ECL@SS/Customs
204,76 € Sin IVA
/ unidad
247,76 € IVA incluido
- Entrega estimada (15) días
