Referencias
Gedore:1.14/5
Rubix:798180460000
fabricante:8005620
EAN:4036976104592


Resumen técnico
| Número de abrazaderas/garras | 2 |
|---|---|
| Capacidad exterior | 420 mm |
| Profundidad | 480 mm |
Documentos
Detalles de producto : 8005620 1.14/5 - EXTRACTOR 420X480 MM
Cualidades
•Tried and tested, particularly strong design for removing discs, wheels, ball bearings etc
With technical and economical benefits due to the variable clamping reach and automatic grip of the legs
Particularly suitable for pulling off V-belt pulleys and flywheels which are mounted on longer shafts
Upgradeable with hydraulic spindle
With technical and economical benefits due to the variable clamping reach and automatic grip of the legs
Particularly suitable for pulling off V-belt pulleys and flywheels which are mounted on longer shafts
Upgradeable with hydraulic spindle
Información técnica
Atributos
| Número de abrazaderas/garras | 2 |
|---|---|
| Capacidad exterior | 420 mm |
| Profundidad | 480 mm |
| Fuerza de extracción | 8 t |
| Diámetro | 22 mm |
| Tipo | puller |
Mostrar UNSPSC/ECL@SS/Customs
245,11 € Sin IVA
/ unidad
296,58 € IVA incluido
- Entrega estimada (15) días