Referencias
Bosch:PST 900 PEL
Rubix:798506687000
fabricante:06033A0200
EAN:3165140526968

Documentos
Detalles de producto : SIERRA CALAR PST 900 PEL 0.603.3A0.200
Sierra de calar PST 900 PEL; Cortes profundos, angulados y curvos con un control óptimo en múltiples materiales; Sistema SDS para un cambio de hoja rápido y sencillo con una sola mano; PowerLight y CutControl ofrecen mayor precisión al seguir la línea de corte; El movimiento pendular permite realizar cortes rápidos de forma óptima; Profundidades de corte de hasta 90 mm en muy diversos materiales; La selección del número de carreras permite un corte específico en función del material, para una mayor precisión; 1 hoja de sierra T 144 D (2 608 630 040)**; ** De venta exclusiva en el juego de 5; Protección contra astillas (2 607 010 079)**; CutControl (2 609 256 981); Depósito para discos de sierra (2 608 040 231); Caperuza protectora transparente (2 609 004 220); Maletín de transporte
Sierra de calar PST 900 PEL
Cualidades
•SDS system allows quick and easy one-handed saw blade change
Power Light and Cut Control ensure additional precision when carrying the cutting line
Pendulum ensures optimum, fast cuts
Cutting depths of up to 90 mm in many different materials
Stroke selection offers material-specific sawing for precision
The cutting speed can be easily adjusted with the stroke pre-selection. Easy speed adjustment to meet specific material requirements
Cut Control on the front part of the saw makes sawing easy along straight lines. It provides safe guidance and accurate results
The integrated blowing function continuously removes dust when saw for a clear view of the cutting line and thus for higher precision
Bosch Low Vibration is a function that absorbs impacts and dampens vibrations for even working in long-term or difficult applications
The adjustable foot plate allows angle cuts up to 45°. Easy adjustment of the plate to the desired angle
Better results with Bosch Electronic – easy push of a button for the desired speed for every application and material
The Power Light LED illuminates the cutting area for better visibility even in darker places
The pendulum lift function of the tool ensures a higher material removal and particularly fast results due to the circular saw blade movement
Clicking the spreader protection to reduce splinters on the machined material for clean cuts
Saw blades can be conveniently stored in the integrated saw blade depot directly under the tool, so that they are quickly at hand at all times
Power Light and Cut Control ensure additional precision when carrying the cutting line
Pendulum ensures optimum, fast cuts
Cutting depths of up to 90 mm in many different materials
Stroke selection offers material-specific sawing for precision
The cutting speed can be easily adjusted with the stroke pre-selection. Easy speed adjustment to meet specific material requirements
Cut Control on the front part of the saw makes sawing easy along straight lines. It provides safe guidance and accurate results
The integrated blowing function continuously removes dust when saw for a clear view of the cutting line and thus for higher precision
Bosch Low Vibration is a function that absorbs impacts and dampens vibrations for even working in long-term or difficult applications
The adjustable foot plate allows angle cuts up to 45°. Easy adjustment of the plate to the desired angle
Better results with Bosch Electronic – easy push of a button for the desired speed for every application and material
The Power Light LED illuminates the cutting area for better visibility even in darker places
The pendulum lift function of the tool ensures a higher material removal and particularly fast results due to the circular saw blade movement
Clicking the spreader protection to reduce splinters on the machined material for clean cuts
Saw blades can be conveniently stored in the integrated saw blade depot directly under the tool, so that they are quickly at hand at all times
Información técnica
Atributos
| Capacidad de corte | 90 mm |
|---|---|
| Inalámbrico | no |
| Modelo | pst |
| Potencia | 620 W |
Mostrar UNSPSC/ECL@SS/Customs
98,14 € Sin IVA
/ unidad
118,75 € IVA incluido
- Entrega estimada (15) días
