Referencias
Bahco:DOW 177-1/2-1
Rubix:798619803000
EAN:7314152816383

Documentos
Detalles de producto : DOW 177-1/2-1 LLAVE TUBO COMBINADA177-1/2p-1
Cualidades
•With combination jaws can grip both round and hexagonal objects, such as nuts, in confined spaces with gripping capacity up to 51 mm (2")
Drop forged steel with induction hardened teeth
Green powder coating
Standards: DIN 5234
Available to grip both round and hexagonal objects, such as nuts, in confined spaces
Drop forged steel with induction hardened teeth
Green powder coating
Standards: DIN 5234
Available to grip both round and hexagonal objects, such as nuts, in confined spaces
Información técnica
Atributos
| Peso neto | 730 g |
|---|---|
| Longitud | 330 mm |
| Capacidad de apertura | 51 mm |
| Tipo | pipe wrench |
| Peso | 750 g |
Mostrar UNSPSC/ECL@SS/Customs
12,88 € Sin IVA
/ unidad
15,58 € IVA incluido
- Entrega estimada (15) días
