Referencias
Parker:2040N-03V00
Rubix:798385666000
fabricante:2040N-03V00

Detalles de producto : 2040N-03V00
Parker 2040N Hoses are designed to match high demands in hydraulics or media transfer applications. Reliability, versatility and a high degree of customization recommend them ideal for production environments. For working pressure up to 35 Mpa.
Cualidades
• Excellent chemical resistance due to polyamide core tube and polyamide cover with V30
Excellent abrasion resistance
Small bend radii
Steel wire pressure reinforcement
Excellent abrasion resistance
Small bend radii
Steel wire pressure reinforcement
Aplicaciones
Industrial hydraulics;Mobile
Información técnica
Atributos
| Diámetro interior | 4.7 mm |
|---|---|
| Aplicación | industrial hydraulics;mobile |
| Color | negro |
| Presión de servicio | 340 bar |
| Radio de curva | 30 mm |
| Material | thermoplastic |
Mostrar UNSPSC/ECL@SS/Customs
0,00 € Sin IVA
/ mm
- Entrega estimada (15) días
