Referencias
Parker:2010U06 06
Rubix:798990883000
EAN:0820099865591

Detalles de producto : 2010U06 06
Polyurethane's 3 specific materials - ether, ester and food-grade "crystal" - offer excellent flexibility and outstanding use in a wide range of applications, allowing for up to 50% space reduction when compared to semi-rigid PA tubing.
Features/Benefits:
- Excellent Mechanical Properties
• Consistent tensile strength for optimum longevity
• Optimal bend radius
• Good vibration absorption
• Unsurpassed abrasion resistance for a single layer tubing
• UV-resistant
• Superior vacuum capability due to surface hardness
• Remaining length marking
• Silicone-free
- 3 Material Grades
• PU ester: perfect for pneumatic applications
• PU ether: no water absorption; superior chemical resistance to PU ester
• PU ether food-grade "crystal":
identification of fluids and circuits
chemical resistance superior to PU ether
improved longevity
Markets:
• Food and Beverage
• Miscellaneous Manufacturing
• Factory Automation
• Vehicle Assembly Facilities
Applications:
• Compressed Air and Industrial Fluids Conveying
• Standard Pneumatic Applications Requiring Rapid Cycles
• Applications Subjected to Water and High Humidity (PU ether)
• Suitable for Vacuum Applications
Technologies:
• PU Tubing
• Polyurethane Tubing
• Industrial Tubing
Technical Characteristics:
• Fluids: Compressed air, industrial fluids (depending on the material type)
• Materials: Polyurethane ester, Polyurethane ether, Polyurethane ether food-grade "crystal"
• Pressure: Vacuum to 12 bar
• Temperature: -20°C to +70°C
Regulations:
Industrial
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
Food (PU ether food-grade "crystal")
• FDA: 21 CFR 177.2600, 178.3297, 176.170, 178.2010
• RG: 1935/2004 EC
Product Types:
• Polyurethane Ester Tubing
• Polyurethane Ether Tubing
Features/Benefits:
- Excellent Mechanical Properties
• Consistent tensile strength for optimum longevity
• Optimal bend radius
• Good vibration absorption
• Unsurpassed abrasion resistance for a single layer tubing
• UV-resistant
• Superior vacuum capability due to surface hardness
• Remaining length marking
• Silicone-free
- 3 Material Grades
• PU ester: perfect for pneumatic applications
• PU ether: no water absorption; superior chemical resistance to PU ester
• PU ether food-grade "crystal":
identification of fluids and circuits
chemical resistance superior to PU ether
improved longevity
Markets:
• Food and Beverage
• Miscellaneous Manufacturing
• Factory Automation
• Vehicle Assembly Facilities
Applications:
• Compressed Air and Industrial Fluids Conveying
• Standard Pneumatic Applications Requiring Rapid Cycles
• Applications Subjected to Water and High Humidity (PU ether)
• Suitable for Vacuum Applications
Technologies:
• PU Tubing
• Polyurethane Tubing
• Industrial Tubing
Technical Characteristics:
• Fluids: Compressed air, industrial fluids (depending on the material type)
• Materials: Polyurethane ester, Polyurethane ether, Polyurethane ether food-grade "crystal"
• Pressure: Vacuum to 12 bar
• Temperature: -20°C to +70°C
Regulations:
Industrial
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
Food (PU ether food-grade "crystal")
• FDA: 21 CFR 177.2600, 178.3297, 176.170, 178.2010
• RG: 1935/2004 EC
Product Types:
• Polyurethane Ester Tubing
• Polyurethane Ether Tubing
Aplicación: Robótica, cableado, neumática, automatización, automoción en planta, ciclos rápidos, procesamiento de alimentos
Color: GRIS
División: División de conectores de baja presión para Europa
Longitud (m): 1000
Presión máxima de funcionamiento: 12
Temperatura máxima de funcionamiento: 70
Medios: aire (aire comprimido), fluidos industriales (dependiendo del tipo de material)
Temperatura mínima de funcionamiento: -20
Número de tubos: 1
Especificaciones cumplidas: RoHS 2002/95/CE, 2011/65/CE (industrial), RG: 1935/2004 CE (alimentaria - PU éter de grado alimentario «cristal»), PED 97/23/CE (industrial), REACH 1907/2006 (industrial), FDA 21 CFR 177.2600, 178.3297, 176.170, 178.2010 (Alimentación - PU éter de grado alimentario «cristal»)
Diámetro interior del tubo (mm): 4
Diámetro exterior del tubo (mm): 6
Material del tubo: PU
Presión de vacío nominal: 755
Peso: 24
Color: GRIS
División: División de conectores de baja presión para Europa
Longitud (m): 1000
Presión máxima de funcionamiento: 12
Temperatura máxima de funcionamiento: 70
Medios: aire (aire comprimido), fluidos industriales (dependiendo del tipo de material)
Temperatura mínima de funcionamiento: -20
Número de tubos: 1
Especificaciones cumplidas: RoHS 2002/95/CE, 2011/65/CE (industrial), RG: 1935/2004 CE (alimentaria - PU éter de grado alimentario «cristal»), PED 97/23/CE (industrial), REACH 1907/2006 (industrial), FDA 21 CFR 177.2600, 178.3297, 176.170, 178.2010 (Alimentación - PU éter de grado alimentario «cristal»)
Diámetro interior del tubo (mm): 4
Diámetro exterior del tubo (mm): 6
Material del tubo: PU
Presión de vacío nominal: 755
Peso: 24
Información técnica
Atributos
| Peso neto | 19600 g |
|---|---|
| Peso con embalaje | 24000 g |
| Diámetro interior | 4 mm |
| Color | gris |
| Presión de servicio | 12 bar |
| 370 mm | |
| 600 mm |
Mostrar UNSPSC/ECL@SS/Customs
934,33 € Sin IVA
/ unidad
1130,54 € IVA incluido
- Entrega estimada (15) días
