1025P08V01 TUBO DE POLIAMIDA ANTI CHISPAS 8MM X 6MM NEGRO EN ROLLOS DE 25M
Legris
Ver información técnicaReferencias
Parker:1025P08V01
Rubix:798267985000
fabricante:1025P08V01
EAN:0820099167374

Detalles de producto : 1025P08V01 TUBO DE POLIAMIDA ANTI CHISPAS 8MM X 6MM NEGRO EN ROLLOS DE 25M
A range of flame and spark-resistant polyamide tubing with superior resistance to impact and abrasion, improving equipment durability, particularly in areas subject to weld spatter.
Features/Benefits:
- Spark Resistance
• Flame-retardant PVC jacket protects inner tubing
• Non-adhesive jacket facilitates sheath removal
• Excellent pressure resistance at high temperature
- Robustness & Durability
• Highly kink and crush-resistant
• Excellent compatibility with coolants
• Flow direction marking
• Silicone-free
Markets:
• Miscellaneous Manufacturing
• Machine Tools
• Primary Metal Refining and Processing
Applications:
• Suitable for Aggressive Environments
• Suitable for Areas Subjected to Flying Sparks
• Cooling
• Welding Robots
Technologies:
• Anti-Spark Polyamide Tubing
• Flame Resistant Tubing
• PVC Sheath
• Industrial Tubing
Technical Characteristics:
• Fluids: Hot and cold water, refrigerated fluids, compressed air
• Materials: Polyamide & PVC Sheath
• Pressure: 0 to 36 bar
• Temperature: -20°C to +80°C
Regulations:
Industrial
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• UL94 V-0 (Fire resistance)
Product Types:
• Anti-Spark Polyamide Tubing
Features/Benefits:
- Spark Resistance
• Flame-retardant PVC jacket protects inner tubing
• Non-adhesive jacket facilitates sheath removal
• Excellent pressure resistance at high temperature
- Robustness & Durability
• Highly kink and crush-resistant
• Excellent compatibility with coolants
• Flow direction marking
• Silicone-free
Markets:
• Miscellaneous Manufacturing
• Machine Tools
• Primary Metal Refining and Processing
Applications:
• Suitable for Aggressive Environments
• Suitable for Areas Subjected to Flying Sparks
• Cooling
• Welding Robots
Technologies:
• Anti-Spark Polyamide Tubing
• Flame Resistant Tubing
• PVC Sheath
• Industrial Tubing
Technical Characteristics:
• Fluids: Hot and cold water, refrigerated fluids, compressed air
• Materials: Polyamide & PVC Sheath
• Pressure: 0 to 36 bar
• Temperature: -20°C to +80°C
Regulations:
Industrial
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• UL94 V-0 (Fire resistance)
Product Types:
• Anti-Spark Polyamide Tubing
Aplicación: Robots de soldadura, refrigeración, entornos agresivos, maquinaria industrial
Color: NEGRO
División: Conectores de baja presión, división Europa
Longitud (m): 25
Presión máxima de funcionamiento: 36
Temperatura máxima de funcionamiento: 80
Medios: Agua (agua caliente), agua, refrigerantes, aire (aire comprimido)
Temperatura mínima de funcionamiento: -20
Número de tubos: 1
Especificaciones cumplidas: RoHS 2002/95/CE, 2011/65/CE (industrial), PED 97/23/CE (industrial), REACH 1907/2006 (industrial), UL 94 V-0 (resistencia al fuego, industrial)
Diámetro interior del tubo (mm): 6
Diámetro exterior del tubo (mm): 8
Peso: 1,96
Color: NEGRO
División: Conectores de baja presión, división Europa
Longitud (m): 25
Presión máxima de funcionamiento: 36
Temperatura máxima de funcionamiento: 80
Medios: Agua (agua caliente), agua, refrigerantes, aire (aire comprimido)
Temperatura mínima de funcionamiento: -20
Número de tubos: 1
Especificaciones cumplidas: RoHS 2002/95/CE, 2011/65/CE (industrial), PED 97/23/CE (industrial), REACH 1907/2006 (industrial), UL 94 V-0 (resistencia al fuego, industrial)
Diámetro interior del tubo (mm): 6
Diámetro exterior del tubo (mm): 8
Peso: 1,96
Información técnica
Atributos
| Peso neto | 1704 g |
|---|---|
| Peso con embalaje | 1960 g |
| Diámetro interior | 6 mm |
| Longitud | 25 m |
| Color | negro |
| 106 mm | |
| 405 mm |
Mostrar UNSPSC/ECL@SS/Customs
86,73 € Sin IVA
/ unidad
104,94 € IVA incluido
- Entrega estimada (15) días
