1025P12V01 POLYAMID ANTI-SPARK TUBING 12X10 BLACK/25M

Legris

Ver información técnica

Referencias

Parker:1025P12V01
Rubix:798477518000
fabricante:1025P12V01
EAN:0820099168203
PV25 - ANTI-SPARK POLYAMID TUBING 25 M ROLLS

Resumen técnico

Diámetro interior10 mm
Ver todas las caracteristicas

Detalles de producto : 1025P12V01 POLYAMID ANTI-SPARK TUBING 12X10 BLACK/25M


A range of flame and spark-resistant polyamide tubing with superior resistance to impact and abrasion, improving equipment durability, particularly in areas subject to weld spatter.

Features/Benefits:

- Spark Resistance

• Flame-retardant PVC jacket protects inner tubing
• Non-adhesive jacket facilitates sheath removal
• Excellent pressure resistance at high temperature

- Robustness & Durability

• Highly kink and crush-resistant
• Excellent compatibility with coolants
• Flow direction marking
• Silicone-free

Markets:

• Miscellaneous Manufacturing
• Machine Tools
• Primary Metal Refining and Processing

Applications:

• Suitable for Aggressive Environments
• Suitable for Areas Subjected to Flying Sparks
• Cooling
• Welding Robots

Technologies:

• Anti-Spark Polyamide Tubing
• Flame Resistant Tubing
• PVC Sheath
• Industrial Tubing

Technical Characteristics:

• Fluids: Hot and cold water, refrigerated fluids, compressed air
• Materials: Polyamide & PVC Sheath
• Pressure: 0 to 36 bar
• Temperature: -20°C to +80°C

Regulations:

Industrial
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• UL94 V-0 (Fire resistance)

Product Types:

• Anti-Spark Polyamide Tubing
Aplicación: Maquinaria industrial, robots de soldadura, refrigeración, entornos agresivos
Color: NEGRO
División: Conectores de baja presión, división Europa
Longitud (m): 25,0
Presión máxima de funcionamiento: 36,0
Temperatura máxima de funcionamiento: 80
Medios: Agua (agua caliente), agua, refrigerantes, aire (aire comprimido)
Temperatura mínima de funcionamiento: -20
Número de tubos: 1,0
Especificaciones cumplidas: RoHS 2002/95/CE, 2011/65/CE (industrial), PED 97/23/CE (industrial), REACH 1907/2006 (industrial)
Diámetro interior del tubo (mm): 10,0
Material del tubo: PA
Diámetro exterior del tubo (mm): 12,0
Peso: 2,96

Información técnica


Atributos
Peso neto2328 g
Peso con embalaje2960 g
Diámetro interior10 mm
Colornegro
Presión de servicio36 bar
190 mm
500 mm
213,51 € Sin IVA
/ unidad
258,35 € IVA incluido
  • Entrega estimada (15) días