Rodamiento de bolas de contacto angular NSK 130BAR10STYNDBLP4A, Diámetro exterior: 200 mm | Diámetro interior: 130 mm | Anchura: 63 mm
NSK Precision Angular Contact Thrust Ball Bearings: ..BAR.. Series
Ver información técnicaReferencias





Resumen técnico
| Diámetro interior | 130 mm |
|---|---|
| Diámetro exterior | 200 mm |
| Anchura | 63 mm |
Detalles de producto : 130BAR10STYNDBLP4A
NSK offers one of the most comprehensive ranges of Angular Contact Ball Bearings which have been designed to meet original equipment manufacturers' demanding requirements.
These bearings have a contact angle which enables them to withstand significant axial loads in one direction together with radial loads.
They are generally used in pairs, triplex sets, quadruplex sets, or multiplex sets since an axial component is generated when a radial load is applied.
Cualidades
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
High Grade Balls - Quiet and smooth operation even at high speed
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle - Offered in varilous contact angles to suit the application degree angles
Patented Seals - Provide resistance to contamination in the toughest environments
Cages - Available in a range of Polyamide, Phenolic and brass cage assemblies
Quality Assured - 100% testing ensures total product quality
Aplicaciones
Información técnica
| Diámetro interior | 130 mm |
|---|---|
| Diámetro exterior | 200 mm |
| Anchura | 63 mm |
| Junta | abierto |
| Serie | 130bar10.. |
| Material | bearing steel |
| Jaula | poliamida |
| Ángulo | 30 ° |
| Precisión | p4 (abec 7 / iso class 4) |
- Entrega estimada (15) días