Referencias
Freudenberg Sealing Technologies:MFB V6 00242 63 X 70 X 110 42 CR 764
Rubix:783200016038
fabricante:439438
Documentos
Detalles de producto : V6-242 63-70-110 42CR (439438)
Bellows are protective elements comprising a moving section and two connection pieces for fastening. They protect axially moving rods and parts of machines against soiling, water spray, dust or the effects of the weather. Depending on their design, they can accommodate movements perpendicular to the axis or a combination of movements (e.g. gear levers). Bellows are able to follow axial movements within their limits Lmin (compressed length) and Lmax (extended length). Special loads (non-axial movements, pressure loads etc.) affect the maximum working stroke and the flexibility.
Cualidades
•Depending on the application, bellows and connecting areas can have very different geometrical shapes and dimensions. More than 500 different bellows geometries are available to the user quickly and cost-effectively
Aplicaciones
There are many application cases for bellows, for example, the functional sealing of ball joints, connection of two tube ends, push rods (e.g. in hydraulic and pneumatic applications), axle bearings.
Información técnica
Atributos
| Material | 42 cr 764 |
|---|---|
| Longitud mínima | 25 mm |
| Longitud máxima | 110 mm |
Mostrar UNSPSC/ECL@SS/Customs
220,78 € Sin IVA
/ unidad
267,14 € IVA incluido
- Entrega estimada (15) días