LLAVE DINAMOMETRICA 6294-1CT 100-400NM 14X18 MM

Llave dinamométrica 6291-2CT

Ver información técnicaVer documentos

Referencias

Hazet:6294-1CT
Rubix:799289022000
EAN:4000896026197
brand logo

Documentos

Detalles de producto : LLAVE DINAMOMETRICA 6294-1CT 100-400NM 14X18 MM


Llave dinamométrica SYSTEM 6000 CT, larga

Características: con conector para alojar herramientas insertables. Configuración rápida y segura del valor del par de apriete girando el asa. Clasificados según DIN EN ISO 6789-2:2017 II. Suministro incl. certificado de ensayo.

Suministro en caja Safe.
Plug-and-socket connection to hold insert tools Accuracy ± 2 % of scale value (in direction of actuation) Safety:Haptic (close-gap release) Audible ("click" sound) With calibration certificate and serial number Easy and safe adjustment of the desired torque value by turning the handle Secure storage in safe box with display window 2-component handle for improved feel Simplified locking for adjusting the torque value Viewing window for visual checking of the locking Knob for additionally locking the set value 3 additional coloured coding rings for markings in the case of personalisation or special workflows Without signal transmitter DIN EN ISO 6789-2:2017 Made in Germany Output: Insert square 14 x 18 mm Dimensions / length: 718 mm Net weight: 2.73 kg Nm min-max: 100 – 400 Nm Tolerance: 2 % Scale Graduation (Nm): 2.5 Nm Effective torque wrench length min.-max. I1 mm: 693.20 – 681.20 Nm Actuating force min.-max. kg: 14.7 – 59.9 kg Inside micrometre of the adjusting tool l2: 44 mm Head Width b: 35.5 mm No turning back: continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have been able to demonstrate that turning them back to the smallest scale value is no longer required

Información técnica


Atributos
821,70 Sin IVA
/ unidad
994,26 IVA incluido
  • Entregado normalmente en ( 2 ) días