Referencias
Parker:6609 17 21
Rubix:798384167000
fabricante:6609 17 21


Resumen técnico
| Material | latón mecanizado (treated brass) / elemento roscado; cuerpo de material plástico (polyamid z włóknem szklanym) con anillo de apriete de acero inoxidable; junta nbr |
|---|---|
| Conexión 1 | transair® rura aluminiowa ø16,5 mm (połączenie typu stud do króćca / kolanko 90° męskie) |
Detalles de producto : 6609 17 21
Transair Fittings for Aluminum Pipe install fast and with minimal tooling. All Transair fittings are designed to securely fit around Transair aluminum pipe, increasing system efficiency and preventing compressed air leaks. Transair fittings come in a variety of styles for easy assembly and layout design of compressed air, vacuum, and industrial/inert gas systems. All Transair components can integrate into existing copper or steel systems, allowing for easy expansion of an existing system.
The “full bore” design of Transair fittings, paired with the low coefficient of friction in the aluminum pipe ensures optimal flow throughout the compressed air system. All fittings are 100% recyclable, silicone free, and made from materials with no propagation of flame. All fittings conform to the UL94HB standard. Parker Hannifin warrants all Transair components to be free of defects in material and workmanship for 10 years from the date of installation.
Transair 1/2” (16.5mm), 1” (25mm), and 1-1/2” (40mm) fittings use push-to-connect technology. All fittings ship from the factory pre-torqued and marked. To install, just push the pipe into the fitting until the insertion mark meets the end of the fitting. There is no need to tighten the nut of the fitting further. All 1/2” 1”, and 1-1/2”; pipes come from the factory with the insertion depth pre-marked, but if field cutting is required, the insertion depth needs to be marked using a Transair marking tool.
Transair 2” (50mm) and 2-1/2” (63mm) fittings use snap ring technology. With a snap ring fitting, a polyamide retaining ring is inserted into 2 holes at the end of the pipe. This ring, along with tightening the fitting nuts with a spanner wrench, prevents the fitting from coming off the pipe. All 2”and 2-1/2” pipes come from the factory with the snap ring holes pre-drilled, but if field cutting is required, the snap rings holes need to be drilled using a Transair Drill Jig.
Transair 3” (76mm), 4” (101mm), and 6” (168mm) fittings use clamshell technology. The clamshell fitting has a removable cartridge (seal) that fits over the end of the pipe and is prevented from sliding by the lugs on the end of the pipe. The fitting is then fitted over the lugs and the cartridge and bolted down using a cross pattern to prevent stripping the bolts. All 3” 4”, and 6” pipes come from the factory pre-lugged, but if field cutting is required, the lugs need to be made using a Transair lugging tool and die.
For full installation instructions, download our installation manual, or watch our installation videos.
Markets:
• Automotive Assembly
• Food & Beverage
• Packaging
• Industrial Plants
• Aerospace
Features / Benefits:
• Quick connection technology
• Modular and reusable
• Corrosion resistant
• Full-bore design
• Optimum flow rate
• 100% recyclable
• Faster installation
• Lower installation costs
• Immediate pressurization
• Lightweight
• 10-year Warranty
Applications:
• Compressed Air
• Vacuum
• Industrial/Inert Gasses (i.e. Argon, Nitrogen, Carbon Dioxide)
Maximum Working Pressure:
• 1/2”to 4”: 232psi (16 bar) when the system is operated between -4 to +113 F (-20 to +46.1 C)
• 6” to 8”: 188psi (13 bar) when the system is operated between -4 to +140 F (-20 to + 60 C)
Maximum Working Temperature:
• 185°F when system is operated at 101psi or lower
• 158°F when the system is operated at 145psi or lower
• 140°F when the system is operated at 188psi or lower
• 115°F when the system is operated at 232psi or lower (1/2" to 4" Only)
The “full bore” design of Transair fittings, paired with the low coefficient of friction in the aluminum pipe ensures optimal flow throughout the compressed air system. All fittings are 100% recyclable, silicone free, and made from materials with no propagation of flame. All fittings conform to the UL94HB standard. Parker Hannifin warrants all Transair components to be free of defects in material and workmanship for 10 years from the date of installation.
Transair 1/2” (16.5mm), 1” (25mm), and 1-1/2” (40mm) fittings use push-to-connect technology. All fittings ship from the factory pre-torqued and marked. To install, just push the pipe into the fitting until the insertion mark meets the end of the fitting. There is no need to tighten the nut of the fitting further. All 1/2” 1”, and 1-1/2”; pipes come from the factory with the insertion depth pre-marked, but if field cutting is required, the insertion depth needs to be marked using a Transair marking tool.
Transair 2” (50mm) and 2-1/2” (63mm) fittings use snap ring technology. With a snap ring fitting, a polyamide retaining ring is inserted into 2 holes at the end of the pipe. This ring, along with tightening the fitting nuts with a spanner wrench, prevents the fitting from coming off the pipe. All 2”and 2-1/2” pipes come from the factory with the snap ring holes pre-drilled, but if field cutting is required, the snap rings holes need to be drilled using a Transair Drill Jig.
Transair 3” (76mm), 4” (101mm), and 6” (168mm) fittings use clamshell technology. The clamshell fitting has a removable cartridge (seal) that fits over the end of the pipe and is prevented from sliding by the lugs on the end of the pipe. The fitting is then fitted over the lugs and the cartridge and bolted down using a cross pattern to prevent stripping the bolts. All 3” 4”, and 6” pipes come from the factory pre-lugged, but if field cutting is required, the lugs need to be made using a Transair lugging tool and die.
For full installation instructions, download our installation manual, or watch our installation videos.
Markets:
• Automotive Assembly
• Food & Beverage
• Packaging
• Industrial Plants
• Aerospace
Features / Benefits:
• Quick connection technology
• Modular and reusable
• Corrosion resistant
• Full-bore design
• Optimum flow rate
• 100% recyclable
• Faster installation
• Lower installation costs
• Immediate pressurization
• Lightweight
• 10-year Warranty
Applications:
• Compressed Air
• Vacuum
• Industrial/Inert Gasses (i.e. Argon, Nitrogen, Carbon Dioxide)
Maximum Working Pressure:
• 1/2”to 4”: 232psi (16 bar) when the system is operated between -4 to +113 F (-20 to +46.1 C)
• 6” to 8”: 188psi (13 bar) when the system is operated between -4 to +140 F (-20 to + 60 C)
Maximum Working Temperature:
• 185°F when system is operated at 101psi or lower
• 158°F when the system is operated at 145psi or lower
• 140°F when the system is operated at 188psi or lower
• 115°F when the system is operated at 232psi or lower (1/2" to 4" Only)
Aplicación: aire comprimido, vacío, gas industrial, gas inerte
Tiempo de montaje: 0,17
Material del cuerpo: Polímero técnico, aluminio tratado
Marca: Parker, Transair
Configuración: Tubo a puerto
Tamaño de la conexión 1: 1/2, 16,5
Tipo de conexión 1: Tubo
Tamaño de la conexión 2: R 1/2
Tipo de conexión 2: Macho BSPT
Tamaño de la rosca de conexión (pulgadas): 1/2
División: Conectores de baja presión, división Europa
Para tipo de fluido: aire, gas industrial
Industria: industrial general
Presión máxima de funcionamiento: 232, 16 bar 232 PSI (-4 °F a +113 °F)/16 bar (-20 °C a 45 °C) hasta 100 mm
188 PSI (-4 ° a +140 °F)/13 bar (-20 °C a 60 °C) hasta 168 mm
101 PSI (-4 ° a +185 °F)/7 bar (-20 °C a 85 °C) hasta 168 mm
Para Canadá, consulte https://www.parker.com/ca
Temperatura máxima de funcionamiento: 185, 85
Temperatura mínima de funcionamiento: -4, -20
Diámetro exterior de la tubería 2 (pulgadas): N/A
Diámetro exterior de la tubería 2 (mm): N/A
Diámetro exterior de la tubería (pulgadas): 1/2
Diámetro exterior de la tubería (mm): 16,5
Estilo del producto: Racor roscado
Estilo del producto: Macho BSPT
Tipo de producto: Tubería de aire comprimido
Cantidad por caja: 1
Forma: Codo de 90°
Sin silicona: Sí
Especificaciones cumplidas: EN 755.2, EN 755.8, EN 573.3, ISO 9001, ASME B31.1 - 31.9, ISO 8573 (calidad del aire), TUV, CE 2014/68/UE
Tecnología: Neumática, manejo de fluidos y gases
Presión de vacío nominal: 0,03, 1
Peso: 0,293, 0,133
Tiempo de montaje: 0,17
Material del cuerpo: Polímero técnico, aluminio tratado
Marca: Parker, Transair
Configuración: Tubo a puerto
Tamaño de la conexión 1: 1/2, 16,5
Tipo de conexión 1: Tubo
Tamaño de la conexión 2: R 1/2
Tipo de conexión 2: Macho BSPT
Tamaño de la rosca de conexión (pulgadas): 1/2
División: Conectores de baja presión, división Europa
Para tipo de fluido: aire, gas industrial
Industria: industrial general
Presión máxima de funcionamiento: 232, 16 bar 232 PSI (-4 °F a +113 °F)/16 bar (-20 °C a 45 °C) hasta 100 mm
188 PSI (-4 ° a +140 °F)/13 bar (-20 °C a 60 °C) hasta 168 mm
101 PSI (-4 ° a +185 °F)/7 bar (-20 °C a 85 °C) hasta 168 mm
Para Canadá, consulte https://www.parker.com/ca
Temperatura máxima de funcionamiento: 185, 85
Temperatura mínima de funcionamiento: -4, -20
Diámetro exterior de la tubería 2 (pulgadas): N/A
Diámetro exterior de la tubería 2 (mm): N/A
Diámetro exterior de la tubería (pulgadas): 1/2
Diámetro exterior de la tubería (mm): 16,5
Estilo del producto: Racor roscado
Estilo del producto: Macho BSPT
Tipo de producto: Tubería de aire comprimido
Cantidad por caja: 1
Forma: Codo de 90°
Sin silicona: Sí
Especificaciones cumplidas: EN 755.2, EN 755.8, EN 573.3, ISO 9001, ASME B31.1 - 31.9, ISO 8573 (calidad del aire), TUV, CE 2014/68/UE
Tecnología: Neumática, manejo de fluidos y gases
Presión de vacío nominal: 0,03, 1
Peso: 0,293, 0,133
Información técnica
Atributos
| Material | latón mecanizado (treated brass) / elemento roscado; cuerpo de material plástico (polyamid z włóknem szklanym) con anillo de apriete de acero inoxidable; junta nbr |
|---|---|
| Conexión 1 | transair® rura aluminiowa ø16,5 mm (połączenie typu stud do króćca / kolanko 90° męskie) |
| Perfil | codo igualador de 90° (transair® – male stud, bspt) |
| Conexión 2 | gwint stożkowy bspt r1/2 |
| Temperatura máx. | 85 °C |
| Tipo | codo de 90° macho con rosca cónica bspt |
| Diámetro de tubo | 16.5 mm |
Mostrar UNSPSC/ECL@SS/Customs
53,50 € Sin IVA
/ unidad
64,74 € IVA incluido
- Entrega estimada en (15) días