Referencias


Resumen técnico
| Material | poliamida reforzada con fibra de vidrio (con inserto de latón) |
|---|---|
| Conexión 1 | 25 |
Detalles de producto : BRIDA 6662.25.17
Transair Drops brackets make installing drops lines in an existing compressed air or industrial/inert gas system quick and easy. To install a drop bracket, you only need a drill, Transair drill bit (dependent on the bracket being installed), and a Transair drilling jig to precisely drill the hole. Transair offers multiple styles of brackets to fit the space requirements of the existing system. For scenarios where the compressed air system cannot be shut down for modifications, Parker Transair offers the pressurized system (Hot Tap) bracket that can be installed under pressure.
When installing the drop brackets, Parker suggests drilling the hole at the top of the pipe to prevent moisture and debris from entering the drop line. Drilling the hole on the top can be avoided with the use of the quick assembly bracket. Due to the placement of the seal, the quick assembly bracket can be installed in the side of the pipe and still prevent moisture and debris from entering the drop line. The pressurized system bracket requires a hot tap drill (pn: EA98 06 00) to install the bracket into a pressurized compressed air line.
The “full bore” design of Transair drop brackets, paired with the low coefficient of friction in the aluminum pipe ensures optimal flow throughout the compressed air system. All drop brackets are 100% recyclable, silicone free, and made from materials with no propagation of flame. All drop brackets conform to the UL94HB standard. Parker Hannifin warrants all Transair components to be free of defects in material and workmanship for 10 years from the date of installation.
For full installation instructions, download our installation manual, or watch our installation videos.
Markets:
• Automotive Assembly
• Food & Beverage
• Packaging
• Industrial Plants
• Aerospace
Features / Benefits:
• Quick connection technology
• Modular and reusable
• Corrosion resistant
• Full-bore design
• Optimum flow rate
• 100% recyclable
• Faster installation
• Lower installation costs
• Immediate pressurization
• Lightweight
• 10-year Warranty
Applications:
• Compressed Air
• Industrial/Inert Gasses (i.e. Argon, Nitrogen, Carbon Dioxide)
Maximum Working Pressure:
• 1/2” to 4”: 232psi (15,9bar) when the system is operated between -4 to +113 F (-20 to +46.1 C)
• 6”: 188psi (12,9 bar) when the system is operated between -4 to +140 F (-20 to + 60 C)
Maximum Working Temperature (1/2” to 4”):
• 185°F when system is operated at 101psi or lower
• 158°F when the system is operated at 145psi or lower
• 140°F when the system is operated at 188psi or lower
• 115°F when the system is operated at 232psi or lower
Montaje: Drop
Tiempo de montaje: 0,07
Material del cuerpo: Polímero técnico
Marca: Parker, Transair
Configuración: Tubo a tubo
Tamaño de la conexión 1: 25, 1
Tamaño de la conexión 1: 1" (25 mm)
Tipo de conexión 1: Tubo
Tamaño de la conexión 2: 16,5, 1/2
Tamaño de la conexión 2: 1/2" (16,5 mm)
Tipo de conexión 2: Tubo
Tipo de conexión 2: Soporte de montaje rápido
División: Conectores de baja presión, división Europa
División: División de conectores para sistemas de fluidos, División de conectores de baja presión para Europa
Para tipo de fluido: Aire Aire comprimido, gas inerte, vacío, aire, gas industrial Aire comprimido, gas inerte, vacío, gas industrial
Industria: Industria general
Presión máxima de funcionamiento: 16, 232, 16 bar 232 PSI (-4 °F a +113 °F)/16 bar (-20 °C a 45 °C) hasta 100 mm
188 PSI (-4 ° a +140 °F)/13 bar (-20 °C a 60 °C) para todos los diámetros
101 PSI (-4 ° a +185 °F)/7 bar (-20 °C a 85 °C) para todos los diámetros
Para Canadá, consulte https://www.par, 16 bar 232 PSI (-4 °F a +113 °F)/16 bar (-20 °C a 45 °C) hasta 100 mm
188 PSI (-4 ° a +140 °F)/13 bar (-20 °C a 60 °C) hasta 168 mm
101 PSI (-4 ° a +185 °F)/7 bar (-20 °C a 85 °C) hasta 168 mm
Para Canadá, consulte https://www.parker.com/ca
Temperatura máxima de funcionamiento: 185, 85
Temperatura mínima de funcionamiento: -4, -20
Estilo del producto: Soporte de montaje rápido
Tipo de producto: Tubería de aire comprimido
Cantidad por caja: 10
Forma: Cuello de cisne
Sin silicona: Sí
Especificaciones cumplidas: EN 755.2, EN 755.8, EN 573.3, ISO 9001, ASME B31.1 - 31.9, ISO 8573 (calidad del aire), TUV, CE, CE 2014/68/EU
Tecnología: Manejo de fluidos y gases, neumática
Presión de vacío nominal: 1,0, 0,03, 1,0 mbar 99,9 % (presión absoluta), 0,03 pulgadas Hg 99,9 % (presión absoluta)
Peso: 0,109, 0,22
Información técnica
| Material | poliamida reforzada con fibra de vidrio (con inserto de latón) |
|---|---|
| Conexión 1 | 25 |
| Perfil | transair® eghlnz |
| Conexión 2 | 16.5 |
| Temperatura máx. | 60 °C |
| Tipo | soporte reductor de montaje rápido (quick assembly reducing bracket) |
| Diámetro de tubo | 25 mm |
- Entrega estimada en (15) días